Motion
K843812-6375

DICHTOMATIK
K843812-6375

65.250" X .275" CS
MI ITEM #09231703
MFR #K843812-6375
Price$24,846.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
K843812-6375

65.250" X .275" CS
MI ITEM #09231703
MFR #K843812-6375

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24,846.77/each

Specifications

Dimensions

  • Inside Diameter  
    65.25 in
  • Outside Diameter  
    65.8 in

Details

  • Cross Section
    0.275 in
  • Cross Section Tolerance
    +/-0.006 in
  • Durometer
    75 Durometer
  • Hardness
    75 Shore D
  • Inside Diameter Tolerance
    +/-0.58 in
  • Material
    FFKM / Kalrez®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -4F TO 527F
  • Trade / Brand Name
    Kalrez®
  • Typical Application
    Chemical processing

Overview

Mfr description
75076223 65.250" X .275" CS
  • Broad chemical resistance while maintaining high temperature stability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought