Motion
K843812-7075

DICHTOMATIK
K843812-7075

65.250" ID X .275" CS
Mi Item #09231704
MFR #K843812-7075
Price$30,080.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
K843812-7075

65.250" ID X .275" CS
Mi Item #09231704
MFR #K843812-7075

Mfr description
75076224 65.250"ID X .275" CS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,080.73/each

Specifications

Dimensions

  • Inside Diameter  
    65.25 in
  • Outside Diameter  
    65.8 in

Details

  • Cross Section
    0.275 in
  • Cross Section Tolerance
    +/-0.006 in
  • Durometer
    75 Durometer
  • Hardness
    75 Shore D
  • Inside Diameter Tolerance
    +/-0.58 in
  • Material
    FFKM / Kalrez®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Trade / Brand Name
    Kalrez®
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)