Motion
K884809-4079

DICHTOMATIK
K884809-4079

34.760" ID X 0.275" CS O-RINGS
MI ITEM #09231706
MFR #K884809-4079
List Price$13,709.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
K884809-4079

34.760" ID X 0.275" CS O-RINGS
MI ITEM #09231706
MFR #K884809-4079

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,709.74/each for your price

Overview

Mfr description
75076226 34.760"ID X 0.275" CS O-RINGS
  • Excellent thermal stability, Excellent chemical resistance, Excellent compression set resistance, Good response to temperature cycling effects

Specifications

  • Hardness
    75 Shore D
  • Cross Section
    0.275 in
  • Inside Diameter
  • Outside Diameter
  • Material
    FFKM / Kalrez®
  • Durometer
    75 Durometer
  • Trade / Brand Name
    Kalrez®
  • Inside Diameter Tolerance
    +/-0.38 in
  • Cross Section Tolerance
    +/-0.006 in
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text