Motion
K908704-6380

DICHTOMATIK
K908704-6380

21.125" ID X 0.275" CS O-RINGS
MI ITEM #09231709
MFR #K908704-6380
Price$12,331.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
K908704-6380

21.125" ID X 0.275" CS O-RINGS
MI ITEM #09231709
MFR #K908704-6380

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12,331.93/each

Specifications

Dimensions

  • Inside Diameter  
    21.125 in
  • Outside Diameter  
    21.675 in

Details

  • Cross Section
    0.275 in
  • Cross Section Tolerance
    +/-0.006 in
  • Inside Diameter Tolerance
    +/-0.25 in
  • Material
    FFKM / Kalrez®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Trade / Brand Name
    Kalrez®

Overview

Mfr description
75076267 21.125"ID X 0.275" CS O-RINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought