Motion
K925518-6375

DICHTOMATIK
K925518-6375

0.139 CS X 21.9275 ID O-RINGS
Mi Item #09231715
MFR #K925518-6375
Price$3,558.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
K925518-6375

0.139 CS X 21.9275 ID O-RINGS
Mi Item #09231715
MFR #K925518-6375

Mfr description
75076308 0.139 CS X 21.9275 ID O-RINGS
  • Broad chemical resistance while maintaining high temperature stability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,558.59/each

Specifications

Dimensions

  • Inside Diameter  
    21.9275 in
  • Outside Diameter  
    22.2055 in

Details

  • Cross Section
    0.139 in
  • Cross Section Tolerance
    +/-0.004 in
  • Durometer
    75 Durometer
  • Hardness
    75 Shore D
  • Inside Diameter Tolerance
    +/-0.25 in
  • Material
    FFKM / Kalrez®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -4F TO 527F
  • Trade / Brand Name
    Kalrez®
  • Typical Application
    Chemical processing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)