Motion
K926718-6375

DICHTOMATIK
K926718-6375

0.139 CS X 23.3 ID O-RINGS
MI ITEM #09231716
MFR #K926718-6375
List Price$3,729.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
K926718-6375

0.139 CS X 23.3 ID O-RINGS
MI ITEM #09231716
MFR #K926718-6375

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,729.65/each for your price

Overview

Mfr description
75076309 0.139 CS X 23.3 ID O-RINGS
  • Broad chemical resistance while maintaining high temperature stability

Specifications

  • Cross Section
    0.139 in
  • Cross Section Tolerance
    +/-0.004 in
  • Durometer
    75 Durometer
  • Hardness
    75 Shore D
  • Inside Diameter
  • Inside Diameter Tolerance
    +/-0.28 in
  • Material
    FFKM / Kalrez®
  • Method Sold
    Priced Per Each
  • Outside Diameter
  • Product Type
    O-Rings
  • Temperature Range
    -4F TO 527F
  • Trade / Brand Name
    Kalrez®
  • Typical Application
    Chemical processing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought