Motion
KG065
K-G065 KALREZ O-RING
Mi Item #09231717
MFR #KG065
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K-G065 KALREZ O-RING
Mi Item #09231717
MFR #KG065

Mfr description
75076344 K-G065 KALREZ O-RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    64.39 mm
  • Outside Diameter  
    70.59 mm

Details

  • Cross Section
    3.1 mm
  • Cross Section Tolerance
    +/-0.1 mm
  • Inside Diameter Tolerance
    +/-0.56 mm
  • Material
    FFKM / Kalrez®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Standard Package Quantity
    1
  • Trade / Brand Name
    Dichtomatik
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)