Motion
KP012-6375

DICHTOMATIK
KP012-6375

JISB2401-P12 KALREZ ORING
Mi Item #09231721
MFR #KP012-6375
Price$400.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
KP012-6375

JISB2401-P12 KALREZ ORING
Mi Item #09231721
MFR #KP012-6375

Mfr description
75076429 JISB2401-P12 KALREZ ORING
  • Broad chemical resistance while maintaining high temperature stability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$400.81/each

Specifications

Dimensions

  • Inside Diameter  
    11.8 mm
  • Outside Diameter  
    16.6 mm

Details

  • Cross Section
    2.4 mm
  • Cross Section Tolerance
    +/-0.09 mm
  • Durometer
    75 Durometer
  • Hardness
    75 Shore D
  • Inside Diameter Tolerance
    +/-0.19 mm
  • Material
    FFKM / Kalrez®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Standard Package Quantity
    1
  • Temperature Range
    -4F TO 527F
  • Trade / Brand Name
    Kalrez®
  • Typical Application
    Chemical processing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)