Specifications
Dimensions
- Inside Diameter223 mm
- Outside Diameter229 mm
Details
- Additional Detailsinferior resistance to ozone, sunlight and natural aging; poor resistance to oxygenated solvents.
- Cross Section3 mm
- Cross Section Tolerance+/-0.1 mm
- Durometer70 Durometer
- Hardness70 Shore D
- Inside Diameter Tolerance+/-1.68 mm
- MaterialNitrile (Buna) Rubber
- Method SoldPriced Per Each
- Product TypeO-Rings
- Temperature Range-22 to 212F
- Trade / Brand NameDichtomatik
- Typical ApplicationHydraulics & Pneumatics, Industrial Machinery, Oil & Gas, belting
Overview
Mfr description
67146392 3.00MM CS X 223MM ID NBR BUNA
- very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.