Motion
75158651

DICHTOMATIK
75158651

AS568-170 7-3/4" ID x 7-15/16" OD x 3/32" FKM (Viton®) 70 BLACK X-RING
MI ITEM #09233185
MFR #75158651
Price$55.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75158651

AS568-170 7-3/4" ID x 7-15/16" OD x 3/32" FKM (Viton®) 70 BLACK X-RING
MI ITEM #09233185
MFR #75158651

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$55.97/each

Specifications

Dimensions

  • Inside Diameter  
    7.737 in
  • Outside Diameter  
    7.943 in

Details

  • Additional Details
    Incompatible with Ketones, ester solvents, amines, and organic acids
  • Cross Section
    0.103 in
  • Cross Section Tolerance
    +/-0.003 in
  • Durometer
    70 Durometer
  • Hardness
    70 Shore D
  • Inside Diameter Tolerance
    +/-0.045 in
  • Material
    FKM (Viton®)
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    5F to 390F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    FKM materials are noted for their very high resistance to heat and a wide variety of chemicals. Other key benefits include excellent resistance to ageing and ozone, very low gas permeability, and the fact that the materials are self extinguishing.

Overview

Mfr description
75158651 AS568-170 7-3/4"ID X 7-15/16"OD
  • Higher temperature resistance, oil resistance and chemical resistance compared to most other elastomers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought