Overview
Mfr description
75172589 AS568-274 10"ID X 10-1/4"OD X
- very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.
Specifications
- Hardness70 Shore D
- Cross Section0.139 in
- Inside Diameter
- Outside Diameter
- MaterialNitrile (Buna) Rubber
- Temperature Range-22 to 212F
- Typical ApplicationHydraulics & Pneumatics, Industrial Machinery, Oil & Gas, belting
- Durometer70 Durometer
- Trade / Brand NameDichtomatik
- Inside Diameter Tolerance+/-0.055 in
- Cross Section Tolerance+/-0.004 in
- Method SoldPriced Per Each
- Additional Detailsinferior resistance to ozone, sunlight and natural aging; poor resistance to oxygenated solvents.
- Product TypeO-Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data