Overview
Mfr description
75158822 AS568-274 10"ID X 10-1/4"OD X
- Higher temperature resistance, oil resistance and chemical resistance compared to most other elastomers
Specifications
- Hardness70 Shore D
- Cross Section0.139 in
- Inside Diameter
- Outside Diameter
- MaterialFKM (Viton®)
- Temperature Range5F to 390F
- Typical ApplicationFKM materials are noted for their very high resistance to heat and a wide variety of chemicals. Other key benefits include excellent resistance to ageing and ozone, very low gas permeability, and the fact that the materials are self extinguishing.
- Durometer70 Durometer
- Trade / Brand NameDichtomatik
- Inside Diameter Tolerance+/-0.055 in
- Cross Section Tolerance+/-0.004 in
- Method SoldPriced Per Each
- Additional DetailsIncompatible with Ketones, ester solvents, amines, and organic acids
- Product TypeO-Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data