Motion
75159122

DICHTOMATIK
75159122

AS568-470 21" ID x21 1/2" OD x 1/4 NBR (BUNA) 70 BLACK X-RING
MI ITEM #09233399
MFR #75159122
List Price$90.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75159122

AS568-470 21" ID x21 1/2" OD x 1/4 NBR (BUNA) 70 BLACK X-RING
MI ITEM #09233399
MFR #75159122

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$90.35/each for your price

Overview

Mfr description
75159122 AS568-470 21"ID X21 1/2"OD X
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.

Specifications

  • Additional Details
    inferior resistance to ozone, sunlight and natural aging; poor resistance to oxygenated solvents.
  • Cross Section
    0.275 in
  • Cross Section Tolerance
    +/-0.006 in
  • Durometer
    70 Durometer
  • Hardness
    70 Shore D
  • Inside Diameter
  • Inside Diameter Tolerance
    +/-0.095 in
  • Material
    Nitrile (Buna) Rubber
  • Method Sold
    Priced Per Each
  • Outside Diameter
  • Product Type
    O-Rings
  • Temperature Range
    -22 to 212F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Oil & Gas, belting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text