Motion
67175959

DICHTOMATIK
67175959

1.50 MM CS X 15 MM ID SILICONE 70 ORANGE O-RING
Mi Item #09233425
MFR #67175959
Price$0.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
67175959

1.50 MM CS X 15 MM ID SILICONE 70 ORANGE O-RING
Mi Item #09233425
MFR #67175959

Mfr description
67175959 1.50MM CS X 15MM ID SILICONE 70
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.09/each

Specifications

Dimensions

  • Inside Diameter  
    15 mm
  • Outside Diameter  
    18 mm

Details

  • Additional Details
    Poor wear resistance properties
  • Cross Section
    1.5 mm
  • Cross Section Tolerance
    +/-0.08 mm
  • Durometer
    70 Durometer
  • Hardness
    70 Shore D
  • Inside Diameter Tolerance
    +/-0.23 mm
  • Material
    Silicone
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -65° to 390° F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Food & Beverage, Life sciences, Semiconductor, pharmaceutical, medical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)