Motion
67178868

DICHTOMATIK
67178868

1.60 MM CS X 37.1 MM ID SILICONE 70 ORANGE O-RING
MI ITEM #09233432
MFR #67178868
List Price$0.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
67178868

1.60 MM CS X 37.1 MM ID SILICONE 70 ORANGE O-RING
MI ITEM #09233432
MFR #67178868

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.24/each for your price

Overview

Mfr description
67178868 1.60MM CS X 37.1MM ID SILICONE
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.

Specifications

  • Hardness
    70 Shore D
  • Cross Section
    1.6 mm
  • Inside Diameter
  • Outside Diameter
  • Material
    Silicone
  • Temperature Range
    -65° to 390° F
  • Typical Application
    Food & Beverage, Life sciences, Semiconductor, pharmaceutical, medical
  • Durometer
    70 Durometer
  • Trade / Brand Name
    Dichtomatik
  • Inside Diameter Tolerance
    +/-0.38 mm
  • Cross Section Tolerance
    +/-0.08 mm
  • Method Sold
    Priced Per Each
  • Additional Details
    Poor wear resistance properties
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text