Motion
S70244
AS568-244 4-1/4" ID x 4-1/2" OD x 1/8" SILICONE 70 ORANGE O-RING
MI ITEM #09233506
MFR #S70244
Price$1.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AS568-244 4-1/4" ID x 4-1/2" OD x 1/8" SILICONE 70 ORANGE O-RING
MI ITEM #09233506
MFR #S70244

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.01/each

Specifications

Dimensions

  • Inside Diameter  
    4.234 in
  • Outside Diameter  
    4.512 in

Details

  • Additional Details
    Poor wear resistance properties
  • Cross Section
    0.139 in
  • Cross Section Tolerance
    +/-0.004 in
  • Durometer
    70 Durometer
  • Hardness
    70 Shore D
  • Inside Diameter Tolerance
    +/-0.030 in
  • Material
    Silicone
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -65° to 390° F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Food & Beverage, Life sciences, Semiconductor, pharmaceutical, medical

Overview

Mfr description
75101779 AS568-244 4-1/4"ID X 4-1/2"OD X
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought