Motion
75090602

DICHTOMATIK
75090602

2.5 MM CS X 62 MM ID PTFE WHITE O-RING
MI ITEM #09233940
MFR #75090602
Price$5.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75090602

2.5 MM CS X 62 MM ID PTFE WHITE O-RING
MI ITEM #09233940
MFR #75090602

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.79/each

Specifications

Dimensions

  • Inside Diameter  
    62 mm
  • Outside Diameter  
    67 mm

Details

  • Additional Details
    Weaknesses in steam, and vacuum applications
  • Cross Section
    2.5 mm
  • Cross Section Tolerance
    +/-0.08 mm
  • Durometer
    55 Shore D
  • Hardness
    55 Shore D
  • Inside Diameter Tolerance
    +/-0.53 mm
  • Material
    PTFE
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -100F to 400F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Outdoor applications, chemical processing

Overview

Mfr description
75090602 2.5MM CS X 62MM ID PTFE WHITE
  • Extremely low friction | Excellent chemical compatibility

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought