Motion
75115510

DICHTOMATIK
75115510

AS568-127 1-7/16" ID x 1-5/8" OD x 3/32" ENCAPSULATED SILICONE ORANGE O-RING
MI ITEM #09234001
MFR #75115510
List Price$22.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75115510

AS568-127 1-7/16" ID x 1-5/8" OD x 3/32" ENCAPSULATED SILICONE ORANGE O-RING
MI ITEM #09234001
MFR #75115510

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.84/each for your price

Overview

Mfr description
75115510 AS568-127 1-7/16"ID X 1-5/8"OD
  • Wide temperature range | Low-friction resistance | Great retention of compression set | Functions as an elastomeric PTFE

Specifications

  • Hardness
    85 Shore D
  • Cross Section
    0.103 in
  • Inside Diameter
  • Outside Diameter
  • Material
    TEFLON® (FEP) ENCAPSULATED SILICONE
  • Temperature Range
    -75 F to 400F
  • Typical Application
    Pumps & Valves, Filters, Reactor Vessels, Pressure Vessels, Mechanical Seals, Heat Exchangers, Autoclaves, Cryogenics, Hose Coupling seals, Pipelines, Gas Compressors, Access Covers, Pressure Relief valves, Tank lids
  • Durometer
    85 Durometer
  • Trade / Brand Name
    Dichtomatik
  • Inside Diameter Tolerance
    SEE TECHNICAL MANUAL
  • Cross Section Tolerance
    SEE TECHNICAL MANUAL
  • Method Sold
    Priced Per Each
  • Additional Details
    Complies with FDA Regulation 21 CFR 177.1550
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text