Motion
TES-CAM-2.000-SQ

DICHTOMATIK
TES-CAM-2.000-SQ

2.00 INCH 50.80 ID x 66.70 OD x 6.35mm ThickENCAPSULATED SILICONE O-RING
MI ITEM #09234207
MFR #TES-CAM-2.000-SQ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
TES-CAM-2.000-SQ

2.00 INCH 50.80 ID x 66.70 OD x 6.35mm ThickENCAPSULATED SILICONE O-RING
MI ITEM #09234207
MFR #TES-CAM-2.000-SQ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    2 mm
  • Outside Diameter  
    2 mm

Details

  • Additional Details
    Complies with FDA Regulation 21 CFR 177.1550
  • Cross Section
    6.35 mm
  • Cross Section Tolerance
    SEE TECHNICAL MANUAL
  • Durometer
    85 Durometer
  • Hardness
    85 Shore D
  • Inside Diameter Tolerance
    SEE TECHNICAL MANUAL
  • Material
    TEFLON® (FEP) ENCAPSULATED SILICONE
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -75 F to 400F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Pumps & Valves, Filters, Reactor Vessels, Pressure Vessels, Mechanical Seals, Heat Exchangers, Autoclaves, Cryogenics, Hose Coupling seals, Pipelines, Gas Compressors, Access Covers, Pressure Relief valves, Tank lids

Overview

Mfr description
75090784 2.00 INCH 50.80 ID X 66.70 OD X
  • Wide temperature range | Low-friction resistance | Great retention of compression set | Functions as an elastomeric PTFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought