Specifications
Dimensions
- Inside Diameter670 mm
- Outside Diameter684 mm
Details
- Additional DetailsComplies with FDA Regulation 21 CFR 177.1550
- Cross Section7 mm
- Cross Section ToleranceSEE TECHNICAL MANUAL
- Durometer90 Durometer
- Hardness90 Shore D
- Inside Diameter ToleranceSEE TECHNICAL MANUAL
- MaterialTEFLON® (FEP) ENCAPSULATED VITON®
- Method SoldPriced Per Each
- Product TypeO-Rings
- Temperature Range-75 F to 400F
- Trade / Brand NameDichtomatik
- Typical ApplicationPumps & Valves, Filters, Reactor Vessels, Pressure Vessels, Mechanical Seals, Heat Exchangers, Autoclaves, Cryogenics, Hose Coupling seals, Pipelines, Gas Compressors, Access Covers, Pressure Relief valves, Tank lids
Overview
Mfr description
75090939 7MM CS X 670MM ID ENCAPSULATED
- Wide temperature range | Low-friction resistance | Great retention of compression set | Functions as an elastomeric PTFE