Motion
75116294

DICHTOMATIK
75116294

AS568-357 5-1/2" ID x 5-7/8" OD x 3/16" URETHANE 70 OPAQUE O-RING
MI ITEM #09234450
MFR #75116294
List Price$24.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75116294

AS568-357 5-1/2" ID x 5-7/8" OD x 3/16" URETHANE 70 OPAQUE O-RING
MI ITEM #09234450
MFR #75116294

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.83/each for your price

Overview

Mfr description
75116294 AS568-357 5-1/2"ID X 5-7/8"OD X
  • Good resistance to some oils

Specifications

  • Hardness
    70 Shore D
  • Cross Section
    0.21 in
  • Inside Diameter
  • Outside Diameter
  • Material
    URETHANE
  • Temperature Range
    -40 F to 212 F
  • Typical Application
    Hydraulics & Pneumatics, Belts
  • Durometer
    70 Durometer
  • Trade / Brand Name
    Dichtomatik
  • Inside Diameter Tolerance
    +/-0.037 in
  • Cross Section Tolerance
    +/-0.005 in
  • Method Sold
    Priced Per Each
  • Additional Details
    Not recommended for Ketones, acids, water, brake fluids
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text