Specifications
Dimensions
- Inside Diameter6.225 in
- Outside Diameter6.645 in
Details
- Additional DetailsIncompatible with Ketones, ester solvents, amines, and organic acids
- Cross Section0.21 in
- Cross Section Tolerance+/-0.005 in
- Durometer75 Durometer
- Hardness75 Shore D
- Inside Diameter Tolerance+/-0.040 in
- MaterialFKM (Viton®)
- Method SoldPriced Per Each
- Product TypeO-Rings
- Temperature Range5F to 390F
- Trade / Brand NameDichtomatik
- Typical ApplicationFKM materials are noted for their very high resistance to heat and a wide variety of chemicals. Other key benefits include excellent resistance to ageing and ozone, very low gas permeability, and the fact that the materials are self extinguishing.
Overview
Mfr description
75104224 -362 FKM 75 DURO O-RING O-RINGS
- Higher temperature resistance, oil resistance and chemical resistance compared to most other elastomers