Motion
Flat Black 5gl
Paint - Water Base, Interior, 5 gal , Pail, Black Color
Mi Item #09239082
MFR #Flat Black 5gl
Price$225.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paint - Water Base, Interior, 5 gal , Pail, Black Color
Mi Item #09239082
MFR #Flat Black 5gl

Mfr description
K000Z5931-20 BLK DRYFALL PAINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$225.77/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Size
    5 gal (US)

Details

  • Additional Details
    Dry to the Touch: 45 minute
  • Base Type
    Water
  • Color
    Black
  • Color Family
    Black
  • Container Type
    Pail
  • Coverage
    135 ft²/gal to 225 ft²/gal
  • Dry Time
    45 min
  • Exposure
    Interior
  • Exposure Conditions
    Interior
  • Finish
    Flat
  • For Use On
    Concrete, Masonry, Metal, Wood
  • Form
    Liquid
  • Surface
    Masonry, Concrete, Metal, Wood
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)