Motion
104303
Medium Voltage Power Cable - Wire Gauge: 22 AWG, Number of Conductors: 2 pairs
Mi Item #09293610
MFR #104303
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Medium Voltage Power Cable - Wire Gauge: 22 AWG, Number of Conductors: 2 pairs
Mi Item #09293610
MFR #104303

Mfr description
104303 SUPERFLEX ETHERNET (C) PUR UL (2×
  • High Flexing Ethernet Cable for Continuous Motion Applications
  • For the cabling of industrial Ethernet systems
  • Cable design for industrial environments and operating conditions with high electrical noise levels
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Outside Diameter
    6.50 mm
  • Conductor Size
    AWG 22
  • Outside Diameter
    0.256 in, 6.5 mm
  • Wire Gauge
    22 AWG

Details

  • Approval Listing Regulations
    Cat5e, CMX 75C, RoHS, REACH
  • Bending Radius
    Moving 12 x cable OD, Fixed 6 x cable OD
  • Branding
    SUPERFLEX®
  • Cable Series
    SUPERFLEX
  • Conductor Marking
    WH/BU; YE/OG
  • Conductor Strand
    7 strands
  • Copper Wt Lbs 1000 Ft
    21 lbs
  • Insulation Material
    Polyolefin
  • Jacket Color
    Green
  • Jacket Material
    PUR
  • Number of Conductors
    2 pairs
  • Pack Quantity
    1
  • Prop 65 Statement
    Not applicable
  • Shielding
    Foil shield, tinned copper braid
  • Temperature Range
    Moving -30°C - +70°C, Fixed -40°C - +80°C
  • Trademark
    LUTZE SUPERFLEX®
  • Type
    SU ET (C) PUR
  • Voltage
    300V
  • Warranty
    5 years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)