Motion
104336
LUTZE ETHERNET (C) PVC Cat5e, Shielded
Mi Item #09293613
MFR #104336
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LUTZE ETHERNET (C) PVC Cat5e, Shielded
Mi Item #09293613
MFR #104336

Mfr description
104336 ELECTRONIC ETHERNET (C) PVC UL (4
  • Flexible Ethernet Cable for Stationary Applications
  • For the cabling of industrial Ethernet systems
  • Cable design for industrial environments and operating conditions with high electrical noise levels
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Conductor Size
    AWG 24
  • Outside Diameter
    0.287 in, 7.3 mm

Details

  • Approval Listing Regulations
    Cat5e, CMG 75C, CC-Link IE Field, RoHS, REACH
  • Bending Radius
    Moving 12 x Cable OD, Fixed 6 x Cable OD
  • Conductor Marking
    WHBU/BU, WHOG/OG, WHGN/GN, WHBN/BN
  • Conductor Strand
    7 strands
  • Copper Wt Lbs 1000 Ft
    26 lbs
  • Insulation Material
    Polyolefin
  • Jacket Color
    Green
  • Jacket Material
    PVC
  • Number of Conductors
    4 pairs
  • Oil Resistant
    Oil resistant
  • Pack Quantity
    1
  • Prop 65 Statement
    Not applicable
  • Shielding
    Foil shield, tinned copper braid shield
  • Temperature Range
    Moving -5°C - +70°C, Fixed -30°C - +80°C
  • Voltage
    300V
  • Warranty
    5 years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)