Motion
104337
Medium Voltage Power Cable - Wire Gauge: 24 AWG, Number of Conductors: 4 pairs
Mi Item #09293614
MFR #104337
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Medium Voltage Power Cable - Wire Gauge: 24 AWG, Number of Conductors: 4 pairs
Mi Item #09293614
MFR #104337

Mfr description
104337 SUPERFLEX ETHERNET (C) PUR UL (4×
  • High Flexing Ethernet Cable for Continuous Motion Applications
  • For the cabling of industrial Ethernet systems
  • Cable design for industrial environments and operating conditions with high electrical noise levels
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Outside Diameter
    7.80 mm
  • Conductor Size
    AWG 24
  • Outside Diameter
    0.307 in, 7.8 mm
  • Wire Gauge
    24 AWG

Details

  • Approval Listing Regulations
    Cat5e, AWM 21198 80C 300V, CC-Link IE Field, RoHS, REACH
  • Bending Radius
    Moving min. 10 x cable OD, Moving optimal 20 x cable OD, Fixed min. 7.5 x cable OD
  • Branding
    SUPERFLEX®
  • Cable Series
    SUPERFLEX
  • Conductor Marking
    WHBU/BU, WHOG/OG, WHGN/GN, WHBN/BN
  • Conductor Strand
    19 strands
  • Copper Wt Lbs 1000 Ft
    37 lbs
  • Insulation Material
    Polyolefin
  • Jacket Color
    Green
  • Jacket Material
    PUR
  • Number of Conductors
    4 pairs
  • Pack Quantity
    1
  • Prop 65 Statement
    Not applicable
  • Shielding
    Foil shield, tinned copper braid
  • Temperature Range
    Moving -30°C - +70°C, Fixed -40°C - +80°C
  • Trademark
    LUTZE SUPERFLEX®
  • Type
    SU ET (C) PUR
  • Voltage
    300V
  • Warranty
    5 years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)