Specifications
Dimensions
- Cable Outside Diameter8.90 mm
- Conductor SizeAWG 24
- Outside Diameter0.35 in, 8.9 mm
- Wire Gauge24 AWG
Details
- Approval Listing RegulationsCat6A, AWM 21198 80C 300V, RoHS, REACH
- Bending RadiusMoving min. 10 x cable OD, Moving optimal 20 x cable OD, Fixed min. 7.5 x cable OD
- BrandingSUPERFLEX®
- Cable SeriesSUPERFLEX
- Conductor MarkingWHBU/BU, WHOG/OG, WHGN/GN, WHBN/BN
- Conductor Strand7 strands
- Copper Wt Lbs 1000 Ft27 lbs
- Insulation MaterialPolyolefin
- Jacket ColorGreen
- Jacket MaterialPUR
- Number of Conductors4 pairs
- Pack Quantity1
- Prop 65 StatementNot applicable
- ShieldingFoil shield, tinned copper braid
- Temperature RangeMoving -30°C - +70°C, Fixed -40°C - +80°C
- TrademarkLUTZE SUPERFLEX®
- TypeSU ET (C) PUR
- Voltage300V
- Warranty5 years
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)