Motion
606500
LUTZE CABLEFIX® One Kit, Modular Cable Entry System, 4 Entry Points
Mi Item #09293882
MFR #606500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LUTZE CABLEFIX® One Kit, Modular Cable Entry System, 4 Entry Points
Mi Item #09293882
MFR #606500

Mfr description
606500 CABLEFIX ONE 4 KIT BLACK TYPE 4X,
  • Suitable for cables with or without pre-installed connectors
  • Kits include frame, hardware, and the layered seals needed to cover the entire clamping range specified for each entry point (2 seals per entry point)
  • Kits simplify the specifying and ordering process by eliminating the need to order individual seals and frame components
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Outside Diameter
    5.0-15.0 mm, 15.0-29.0 mm

Details

  • Approval Listing Regulations
    Strain relief per EN 62444, UL Listed Type 4X, Type 12, and Type 13
  • Branding
    CABLEFIX®
  • Burning Behavior
    HB according to UL 98
  • Color
    Black
  • Cutout Dimensions
    112 mm W x 46 mm H
  • Frame Design
    156.5 W x 75.2 H x 27.5 D
  • Frame Material
    Polyamide (PA) with glass fiber reinforcement
  • Gasket Material
    Polyurethane
  • Number Of Cables
    2, 2
  • Number Of Openings
    4
  • Pack Quantity
    1
  • Protection Class
    IP66, Type 4X, Type 12, Type 13
  • Seal Material
    Chloroprene rubber (CR)
  • Temperature Range
    -40°C to +80°C / -40°F to +176 °F
  • Warranty
    5 years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)