Motion
606501
LUTZE CABLEFIX® One Kit, Modular Cable Entry System, 7 Entry Points
MI ITEM #09293883
MFR #606501
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LUTZE CABLEFIX® One Kit, Modular Cable Entry System, 7 Entry Points
MI ITEM #09293883
MFR #606501

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Outside Diameter
    5.0-15.0 mm, 15.0-29.0 mm

Details

  • Approval Listing Regulations
    Strain relief per EN 62444, UL Listed Type 4X, Type 12, and Type 13
  • Branding
    CABLEFIX®
  • Burning Behavior
    HB according to UL 98
  • Color
    Black
  • Cutout Dimensions
    112 mm W x 46 mm H
  • Frame Design
    156.5 W x 75.2 H x 27.5 D
  • Frame Material
    Polyamide (PA) with glass fiber reinforcement
  • Gasket Material
    Polyurethane
  • Number Of Cables
    6, 1
  • Number Of Openings
    7
  • Pack Quantity
    1
  • Protection Class
    IP66, Type 4X, Type 12, Type 13
  • Seal Material
    Chloroprene rubber (CR)
  • Temperature Range
    -40°C to +80°C / -40°F to +176 °F
  • Warranty
    5 years

Overview

Mfr description
606501 CABLEFIX ONE 7 KIT BLACK TYPE 4X,
  • Suitable for cables with or without pre-installed connectors
  • Kits include frame, hardware, and the layered seals needed to cover the entire clamping range specified for each entry point (2 seals per entry point)
  • Kits simplify the specifying and ordering process by eliminating the need to order individual seals and frame components
  • Easy to install, bolt mounted to a 112 x 46 mm cutout
  • Individual cables can be easily removed and replaced for troubleshooting, maintenance or retrofitting
  • Modular multilayer seals accommodate a wide range of cable diameters
  • Strong integrated strain relief
  • Unused seals are closed by default, eliminating the need for blanking plugs
  • Fiberglass reinforced frame withstands harsh industrial environments
  • Standard cutout makes cabinet preperation easy and is compatible with common punches
  • Mounting hardware included
  • Silicone Free

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought