Specifications
Dimensions
- Cable Outside Diameter5.0-13.0 mm
Details
- Approval Listing RegulationsUL Listed Type 4X, Type 12, and Type 13
- BrandingCABLEFIX®
- Burning BehaviorHB according to UL 94
- ColorBlack
- Cutout Dimensions112 mm W x 36 mm H
- Frame Design148.0 W x 60.0 H x 13.5 D
- Frame MaterialPolyamide (PA) with glass fiber reinforcement
- Gasket MaterialPolyurethane
- Number Of Cables12
- Number Of Openings12
- Pack Quantity1
- Protection ClassIP65, Type 4X, Type 12, Type 13
- Seal MaterialButyl (IIR) rubber
- Temperature Range-40°C to +80°C / -40°F to +176 °F
- Warranty5 years
Overview
Mfr description
606550 CABLEFIX X 12 ENTRY SYSTEM TYPE 4
- Cables install easily by pushing the end through the seal from the front
- Strain relief in one direction
- Save over 50% installation space and 80% installation time versus using individual cable glands
- Easy to install, bolt mounted with included hardware
- Integrated seals offer excellent ingress protection
- Entry points are sealed by default, eliminating the need for blanking plugs
- Standard cutout makes cabinet preparation easy and is compatible with common punches
- Silicone Free