Motion
606551
LUTZE CABLEFIX® X Cable Entry System 23 Entry Points
Mi Item #09293893
MFR #606551
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LUTZE CABLEFIX® X Cable Entry System 23 Entry Points
Mi Item #09293893
MFR #606551

Mfr description
606551 CABLEFIX X 23 ENTRY SYSTEM TYPE 4
  • Cables install easily by pushing the end through the seal from the front
  • Strain relief in one direction
  • Save over 50% installation space and 80% installation time versus using individual cable glands
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Outside Diameter
    4.0-8.5 mm

Details

  • Approval Listing Regulations
    UL Listed Type 4X, Type 12, and Type 13
  • Branding
    CABLEFIX®
  • Burning Behavior
    HB according to UL 94
  • Color
    Black
  • Cutout Dimensions
    112 mm W x 36 mm H
  • Frame Design
    148.0 W x 60.0 H x 13.5 D
  • Frame Material
    Polyamide (PA) with glass fiber reinforcement
  • Gasket Material
    Polyurethane
  • Number Of Cables
    23
  • Number Of Openings
    22
  • Pack Quantity
    1
  • Protection Class
    IP65, Type 4X, Type 12, Type 13
  • Seal Material
    Butyl (IIR) rubber
  • Temperature Range
    -40°C to +80°C / -40°F to +176 °F
  • Warranty
    5 years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)