Specifications
Dimensions
- Cable Outside Diameter4.0-8.5 mm
Details
- Approval Listing RegulationsUL Listed Type 4X, Type 12, and Type 13
- BrandingCABLEFIX®
- Burning BehaviorHB according to UL 94
- ColorBlack
- Cutout Dimensions112 mm W x 36 mm H
- Frame Design148.0 W x 60.0 H x 13.5 D
- Frame MaterialPolyamide (PA) with glass fiber reinforcement
- Gasket MaterialPolyurethane
- Number Of Cables23
- Number Of Openings23
- Pack Quantity1
- Protection ClassIP65, Type 4X, Type 12, Type 13
- Seal MaterialButyl (IIR) rubber
- Temperature Range-40°C to +80°C / -40°F to +176 °F
- Warranty5 years
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)