Specifications
Dimensions
- Conductor SizeAWG 23
- Outside Diameter0.315 in, 8 mm
Details
- Approval Listing RegulationsCat6A, CMR 75C, CMX Outdoor 75C, AWM 21695 80C 600V, UL 444 -40°C Cold Bend, Sun Res, RoHS, REACH
- Bending Radius7.5 x cable OD
- Conductor MarkingWHBU/BU, WHOG/OG, WHGN/GN, WHBN/BN
- Conductor StrandSolid
- Copper Wt Lbs 1000 Ft13 lbs
- Insulation MaterialHDPE
- Jacket ColorTeal
- Jacket MaterialPVC
- Number of Conductors4 pairs
- Oil Resistant"Oil resistant"
- Pack Quantity1
- Prop 65 StatementNot applicable
- ShieldingF/UTP foil shield 100% coverage
- Temperature Range-40°C - +80°C
- Voltage300V 600V AWM
- Warranty5 years
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)