Motion
A1040006
Medium Voltage Power Cable - Wire Gauge: 22 AWG, Number of Conductors: 4 pairs
MI ITEM #09293897
MFR #A1040006
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Medium Voltage Power Cable - Wire Gauge: 22 AWG, Number of Conductors: 4 pairs
MI ITEM #09293897
MFR #A1040006

Mfr description
A1040006 ETHERNET PVC CAT6 FTP 4X2XAWG22
  • Ethernet Cable for Stationary Applications
  • For the cabling of industrial Ethernet systems
  • Cable design for industrial environments and operating conditions with low electrical noise levels
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Outside Diameter
    9.30 mm
  • Conductor Size
    AWG 22
  • Outside Diameter
    0.368 in, 9.3 mm
  • Wire Gauge
    22 AWG

Details

  • Approval Listing Regulations
    Cat6, PLTC, CMR 75C, CMX Outdoor 75C, AWM 21695 80C 600V, UL 444 -40°C Cold Bend, Sun Res, RoHS, REACH
  • Bending Radius
    7.5 x cable OD
  • Cable Series
    ETHERNET LIGHT DUTY
  • Conductor Marking
    WHBU/BU, WHOG/OG, WHGN/GN, WHBN/BN
  • Conductor Strand
    Solid
  • Copper Wt Lbs 1000 Ft
    16 lbs
  • Insulation Material
    HDPE
  • Jacket Color
    Teal
  • Jacket Material
    PVC
  • Number of Conductors
    4 pairs
  • Oil Resistant
    "Oil resistant"
  • Pack Quantity
    1
  • Prop 65 Statement
    Not applicable
  • Shielding
    F/UTP foil shield 100% coverage
  • Temperature Range
    -40°C - +80°C
  • Type
    ET LD (C)
  • Voltage
    300V 600V AWM
  • Warranty
    5 years

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)