Specifications
Dimensions
- Cable Outside Diameter6.60 mm
- Conductor SizeAWG 24
- Outside Diameter0.26 in, 6.6 mm
- Wire Gauge24 AWG
Details
- Approval Listing RegulationsCat 5e, CMX Outdoor 75C, CM 75C, AWM 2463 80C 600V, UL 444 -40°C Cold Bend, Sun Res, RoHS, REACH
- Bending RadiusMoving min. 10 x cable OD, Moving optimal 20 x cable OD, Fixed min. 7.5 x cable OD
- BrandingMOTIONFLEX®
- Cable SeriesMOTIONFLEX
- Conductor MarkingWHOG/OG, WHGN/GN
- Conductor Strand7 strands
- Copper Wt Lbs 1000 Ft18 lbs
- Insulation MaterialHDPE
- Jacket ColorTeal
- Jacket MaterialTPE
- Number of Conductors2 pairs
- Oil ResistantOil Res II
- Pack Quantity1
- Prop 65 StatementNot applicable
- ShieldingSF/UTP, foil shield 100%, tinned copper braid shield
- Temperature RangeMoving -25°C to +70°C, Fixed -40°C to +80°C
- TrademarkLUTZE MOTIONFLEX®
- TypeMO ET TPE CAT 5e
- Voltage300V, 600V AWM
- Warranty5 years
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)