Overview
Mfr description
A1040020 ETHERNET TPE CAT5E SF/UTP (4X2X
- Flexing Ethernet Cable for Linear and Twisting Motion Applications
- For the cabling of industrial Ethernet systems
- Cable design for industrial environments and operating conditions with high electrical noise levels
- Automation technology, transport and conveyor technology, machine tool manufacturing
- Suitable for motion applications with repetitive movement, flexing, and torsional stress
- Compliant with NFPA 79 requirements
- High protection against electromagnetic interference (EMI)
- Oil, abrasion, and sunlight resistant
- Design and approvals for machine and field level
- Flexible for easy installation
- Talc and silicone free
Specifications
- Cable SeriesMOTIONFLEX
- Wire Gauge24 AWG
- Number of Conductors4 pairs
- Cable Outside Diameter7.60 mm
- Copper Wt Lbs 1000 Ft27 lbs
- Voltage300V, 600V AWM
- Warranty5 years
- Temperature RangeMoving -25°C to +70°C, Fixed -40°C to +80°C
- TrademarkLUTZE MOTIONFLEX®
- ShieldingSF/UTP, foil shield 100%, tinned copper braid shield
- Prop 65 StatementNot applicable
- Pack Quantity1
- Outside Diameter0.299 in, 7.6 mm
- Oil ResistantOil Res II
- Insulation MaterialHDPE
- Jacket ColorTeal
- Jacket MaterialTPE
- Conductor Strand7 strands
- Conductor MarkingWHBU/BU, WHOG/OG, WHGN/GN, WHBN/BN
- Conductor SizeAWG 24
- Approval Listing RegulationsCat5e, CMX Outdoor 75C, CMR 75C, AWM 2463 80C 600V, UL 444 -40°C Cold Bend, Sun Res, RoHS, REACH
- Bending RadiusMoving min. 10 x cable OD, Moving optimal 20 x cable OD, Fixed min. 7.5 x cable OD
- BrandingMOTIONFLEX®
- TypeMO ET TPE CAT 5e
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data