Motion
A1061404
Medium Voltage Power Cable - Wire Gauge: 14 AWG, Number of Conductors: 4
MI ITEM #09293906
MFR #A1061404
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Medium Voltage Power Cable - Wire Gauge: 14 AWG, Number of Conductors: 4
MI ITEM #09293906
MFR #A1061404

Mfr description
A1061404 DRIVEFLEX XLPE AWG14/4C UL TC/C
  • Flexible VFD Cable XHHW-2 for Stationary Applications
  • Dual-shielded motor supply cable to connect power to 3-phase motors, VFDs and servo drives
  • Cable design for harsh industrial environments and operating conditions with high noise levels
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Outside Diameter
    11.60 mm
  • Conductor Size
    AWG 14
  • Outside Diameter
    0.456 in, 11.6 mm
  • Wire Gauge
    14 AWG

Details

  • Approval Listing Regulations
    UL Type Flexible Motor Supply, Flexible VFD Servo Cable, TC-ER-JP, WTTC, DP-1, AWM 20886, Submersible Pump (≥ AWG14), c(UL) TC, CIC FT4, RoHS, REACH
  • Bending Radius
    6 x cable OD
  • Branding
    DRIVEFLEX®
  • Cable Series
    DRIVEFLEX
  • Color
    Black
  • Conductor Marking
    Black with white numbers and one green/yellow ground
  • Conductor Strand
    41/30 bare copper
  • Copper Wt Lbs 1000 Ft
    76 lbs
  • Insulation Material
    XLPE
  • Jacket Color
    Black
  • Jacket Material
    PVC
  • Number of Conductors
    4
  • Oil Resistant
    Oil Res II
  • Pack Quantity
    1
  • Prop 65 Statement
    Not applicable
  • Shielding
    Foil tape, tinned copper braid and drain wire
  • Temperature Range
    -40°C - +105°C static
  • Trademark
    DRIVEFLEX®
  • Type
    DR XLPE (C)
  • Voltage
    600V 90C TC-ER-JP, 1000V 90C Flexible VFD Servo Cable, 1000V 90C WTTC, 1000V 105C AWM
  • Warranty
    5 years

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)