Motion
A1071404R
LUTZE DRIVEFLEX® XLPE (C) 1 TSP AWG14/04C BLACK Reduced Diameter
Mi Item #09293913
MFR #A1071404R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LUTZE DRIVEFLEX® XLPE (C) 1 TSP AWG14/04C BLACK Reduced Diameter
Mi Item #09293913
MFR #A1071404R

Mfr description
A1071404R DRIVEFLEX XLPE AWG14/4C PLUS 1
  • Flexible Composite VFD Cable XHHW-2 with one Control Pair for Stationary Applications
  • Dual-shielded motor supply cable to connect power to 3-phase motors, VFDs and servo drives
  • Cable design for harsh industrial environments and operating conditions with high noise levels
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Conductor Size
    AWG 14
  • Outside Diameter
    0.51 in, 13 mm

Details

  • Approval Listing Regulations
    UL Type Flexible Motor Supply, Flexible VFD Servo Cable, TC-ER-JP, WTTC, DP-1, AWM 20886, c(UL) TC, CIC FT4, RoHS, REACH
  • Bending Radius
    6 x cable OD
  • Branding
    DRIVEFLEX®
  • Conductor Marking
    Black with white numbers and one green/yellow ground
  • Conductor Strand
    41/30 tinned copper 1 TSP AWG18 (19/30)
  • Copper Wt Lbs 1000 Ft
    92 lbs
  • Insulation Material
    XLPE
  • Jacket Color
    Black
  • Jacket Material
    PVC
  • Number of Conductors
    4
  • Oil Resistant
    Oil Res II
  • Pack Quantity
    1
  • Prop 65 Statement
    Not applicable
  • Shielding
    Foil tape, tinned copper braid and drain wire
  • Temperature Range
    -40°C - +105°C static
  • Trademark
    DRIVEFLEX®
  • Voltage
    600V 90C TC-ER-JP, 1000V 90C Flexible VFD Servo Cable, 1000V 90C WTTC, 1000V 105C AWM
  • Warranty
    5 years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)