Overview
Mfr description
A2181404 DRIVEFLEX N(C) SERVO II AWG14/4
- Flexible Composite VFD Cable with two Control Pairs for Stationary Applications
- Dual-shielded motor supply cable to connect power to 3-phase motors, VFDs and servo drives
- Cable design for harsh industrial environments and operating conditions with high noise levels
- Thermoset XLPE insulation offering superior overload and short-circuit temperature
- Increased wall thicknesss insulation type RHW-2, offering lower capacitance and higher impedance making it ideal for applications with high voltage spikes and long cable runs
- TC-ER-JP for use with cable trays without conduit, which can reduce installation costs in industrial environments
- WTTC – wind turbine tray cable rating for use in wind power generation
- Compliant with NFPA 79 requirements
- Flexible XLPE conductor design
- High insulation resistance and low capacitance cable
- Effective dual layer shield for EMC compliance
- Crush impact restitant and direct burial
- Sunlight resistant
- Non-wicking fillers
- Flame retardant
Specifications
- Number of Conductors4
- Copper Wt Lbs 1000 Ft149 lbs
- Voltage600V 90C TC-ER-JP, 1000V 90C Flexible VFD Servo Cable, 1000V 90C WTTC , 1000V 105C AWM
- Warranty5 years
- Temperature Range-40°C - +105°C static
- TrademarkDRIVEFLEX®
- ShieldingFoil tape, tinned copper braid and drain wire
- Prop 65 StatementNot applicable
- Pack Quantity1
- Outside Diameter0.76 in, 19.3 mm
- Oil ResistantOil Res II
- Insulation MaterialXLPE
- Jacket ColorBlack
- Jacket MaterialPVC
- Conductor Strand41/30 tinned copper
- Conductor MarkingBlack with white numbers and one green/yellow ground
- Conductor SizeAWG 14
- Approval Listing RegulationsUL Type Flexible Motor Supply, Flexible VFD Servo Cable, TC-ER-JP, WTTC, DP-1, AWM 20886, c(UL) TC, CIC FT4, RoHS, REACH
- Bending Radius6 x cable OD
- BrandingDRIVEFLEX®
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data