Motion
A2200103
Medium Voltage Power Cable - Wire Gauge: 1 AWG, Number of Conductors: 3
Mi Item #09293989
MFR #A2200103
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Medium Voltage Power Cable - Wire Gauge: 1 AWG, Number of Conductors: 3
Mi Item #09293989
MFR #A2200103

Mfr description
A2200103 DRIVEFLEX 3 SYMMETRICAL GROUND
  • Flexible VFD Cable with 3 Symmetrical Grounds for Stationary Applications
  • Dual-shielded motor supply cable to connect power to 3-phase motors, VFDs and servo drives
  • Three insulated symmetrical ground design helps to reduce stray currents
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Outside Diameter
    35.20 mm
  • Conductor Size
    AWG 1
  • Outside Diameter
    1.385 in, 35.2 mm
  • Wire Gauge
    1 AWG

Details

  • Approval Listing Regulations
    UL Type Flexible Motor Supply Cable, Flexible VFD Servo Cable, WTTC, TC-ER, c(UL) TC, CIC FT4, CE, RoHS, REACH
  • Bending Radius
    7.5 x cable OD
  • Branding
    DRIVEFLEX®
  • Cable Series
    DRIVEFLEX
  • Color
    Black
  • Conductor Marking
    Black with white numbers and three green/yellow ground
  • Conductor Strand
    840/30 tinned copper
  • Copper Wt Lbs 1000 Ft
    1121 lbs
  • Insulation Material
    XLPE
  • Jacket Color
    Black
  • Jacket Material
    PVC
  • Number of Conductors
    3
  • Oil Resistant
    Oil Res II
  • Pack Quantity
    1
  • Prop 65 Statement
    Not applicable
  • Shielding
    Foil tape, tinned copper braid and drain wire
  • Temperature Range
    -40°C - +90°C static
  • Trademark
    DRIVEFLEX®
  • Type
    DR 3 XLPE (C)
  • Voltage
    600V 90C TC-ER, 1000V 90C Flexible VFD Servo Cable, 1000V 90C WTTC
  • Warranty
    5 years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)