Motion
A22025003
LUTZE DRIVEFLEX® XLPE (C) Symmetrical 250MCM/03C BLACK
MI ITEM #09293995
MFR #A22025003
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LUTZE DRIVEFLEX® XLPE (C) Symmetrical 250MCM/03C BLACK
MI ITEM #09293995
MFR #A22025003

Mfr description
A22025003 DRIVEFLEX 3 SYMMETRICAL GROUND
  • Flexible VFD Cable with 3 Symmetrical Grounds for Stationary Applications
  • Dual-shielded motor supply cable to connect power to 3-phase motors, VFDs and servo drives
  • Three insulated symmetrical ground design helps to reduce stray currents
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Conductor Size
    250 MCM
  • Outside Diameter
    2.032 in, 51.6 mm

Details

  • Approval Listing Regulations
    UL Type Flexible Motor Supply Cable, WTTC, TC-ER, c(UL) TC, CIC FT4, CE, RoHS, REACH
  • Bending Radius
    7.5 x cable OD
  • Branding
    DRIVEFLEX®
  • Conductor Marking
    Black with white numbers and three green/yellow ground
  • Conductor Strand
    2432/30 tinned copper
  • Copper Wt Lbs 1000 Ft
    2851 lbs
  • Insulation Material
    XLPE
  • Jacket Color
    Black
  • Jacket Material
    PVC
  • Number of Conductors
    3
  • Oil Resistant
    Oil Res II
  • Pack Quantity
    1
  • Prop 65 Statement
    Not applicable
  • Shielding
    Foil tape, tinned copper braid and drain wire
  • Temperature Range
    -40°C - +90°C static
  • Trademark
    DRIVEFLEX®
  • Voltage
    600V 90C TC-ER, 1000V 90C Flexible VFD Servo Cable, 1000V 90C WTTC
  • Warranty
    5 years

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)