Motion
A3080604
LUTZE SILFLEX® Control Cable AWG06/04C GRAY
Mi Item #09294044
MFR #A3080604
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LUTZE SILFLEX® Control Cable AWG06/04C GRAY
Mi Item #09294044
MFR #A3080604

Mfr description
A3080604 SILFLEX®-TRAY-ER AWG06/04C GRY
  • Flexible Control and Tray Cable for Stationary Applications
  • Multi-conductor cable for tray and control applications, with exposed run (open wiring) approval
  • Machine tools, machine and plant construction, HVAC technology, assembly and production lines, and other industrial applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Conductor Size
    AWG 06
  • Outside Diameter
    0.82 in, 20.8 mm

Details

  • Approval Listing Regulations
    TC-ER-JP, WTTC, AWM Style 20886, (UL) Type MTW, DP-1, c(UL) TC and CIC FT4, RoHS, REACH
  • Bending Radius
    4 x cable OD
  • Branding
    SILFLEX
  • Conductor Marking
    Black with white numbers and one green/yellow ground
  • Conductor Strand
    266/30 bare copper
  • Copper Wt Lbs 1000 Ft
    339 lbs
  • Insulation Material
    PVC/Nylon
  • Jacket Color
    Gray
  • Jacket Material
    PVC
  • Number of Conductors
    4
  • Oil Resistant
    Oil Res II
  • Pack Quantity
    1
  • Prop 65 Statement
    Not applicable
  • Shielding
    Unshielded
  • Temperature Range
    -40°C - +90°C static
  • Trademark
    LUTZE SILFLEX®
  • Voltage
    600V 90C TC-ER-JP, 1000V 90C WTTC, 600V MTW, 1000V 80C AWM
  • Warranty
    5 years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)