Motion
A3081004
Medium Voltage Power Cable - Wire Gauge: 10 AWG, Number of Conductors: 4
MI ITEM #09294047
MFR #A3081004
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Medium Voltage Power Cable - Wire Gauge: 10 AWG, Number of Conductors: 4
MI ITEM #09294047
MFR #A3081004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Outside Diameter
    14.60 mm
  • Conductor Size
    AWG 10
  • Outside Diameter
    0.573 in, 14.6 mm
  • Wire Gauge
    10 AWG

Details

  • Approval Listing Regulations
    TC-ER-JP, WTTC, AWM Style 20886, (UL) Type MTW, DP-1, c(UL) TC and CIC FT4, RoHS, REACH
  • Bending Radius
    4 x cable OD
  • Branding
    SILFLEX
  • Cable Series
    SILFLEX
  • Conductor Marking
    Black with white numbers and one green/yellow ground
  • Conductor Strand
    105/30 bare copper
  • Copper Wt Lbs 1000 Ft
    130 lbs
  • Insulation Material
    PVC/Nylon
  • Jacket Color
    Gray
  • Jacket Material
    PVC
  • Number of Conductors
    4
  • Oil Resistant
    Oil Res II
  • Pack Quantity
    1
  • Prop 65 Statement
    Not applicable
  • Shielding
    Unshielded
  • Temperature Range
    -40°C - +90°C static
  • Trademark
    LUTZE SILFLEX®
  • Type
    TRAY-ER
  • Voltage
    600V 90C TC-ER-JP, 1000V 90C WTTC, 600V MTW, 1000V 80C AWM
  • Warranty
    5 years

Overview

Mfr description
A3081004 SILFLEX®-TRAY-ER AWG10/04C GRY
  • Flexible Control and Tray Cable for Stationary Applications
  • Multi-conductor cable for tray and control applications, with exposed run (open wiring) approval
  • Machine tools, machine and plant construction, HVAC technology, assembly and production lines, and other industrial applications
  • Compliant with NFPA 79 requirements
  • Crush impact resistant
  • Gas/vapor-tight sheath per UL 1277
  • Non-wicking fillers
  • Sunlight resistant
  • Flame retardant
  • Direct burial (AWG 18 and larger)
  • Talc and silicone free

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought