Motion
A3081205
Medium Voltage Power Cable - Wire Gauge: 12 AWG, Number of Conductors: 5
Mi Item #09294051
MFR #A3081205
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Medium Voltage Power Cable - Wire Gauge: 12 AWG, Number of Conductors: 5
Mi Item #09294051
MFR #A3081205

Mfr description
A3081205 SILFLEX®-TRAY-ER AWG12/05C GRY
  • Flexible Control and Tray Cable for Stationary Applications
  • Multi-conductor cable for tray and control applications, with exposed run (open wiring) approval
  • Machine tools, machine and plant construction, HVAC technology, assembly and production lines, and other industrial applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Outside Diameter
    12.10 mm
  • Conductor Size
    AWG 12
  • Outside Diameter
    0.475 in, 12.1 mm
  • Wire Gauge
    12 AWG

Details

  • Approval Listing Regulations
    TC-ER-JP, WTTC, AWM Style 20886, (UL) Type MTW, DP-1, c(UL) TC and CIC FT4, RoHS, REACH
  • Bending Radius
    4 x cable OD
  • Branding
    SILFLEX
  • Cable Series
    SILFLEX
  • Conductor Marking
    Black with white numbers and one green/yellow ground
  • Conductor Strand
    65/30 bare copper
  • Copper Wt Lbs 1000 Ft
    105 lbs
  • Insulation Material
    PVC/Nylon
  • Jacket Color
    Gray
  • Jacket Material
    PVC
  • Number of Conductors
    5
  • Oil Resistant
    Oil Res II
  • Pack Quantity
    1
  • Prop 65 Statement
    Not applicable
  • Shielding
    Unshielded
  • Temperature Range
    -40°C - +90°C static
  • Trademark
    LUTZE SILFLEX®
  • Type
    TRAY-ER
  • Voltage
    600V 90C TC-ER-JP, 1000V 90C WTTC, 600V MTW, 1000V 80C AWM
  • Warranty
    5 years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)