Specifications
Dimensions
- Cable Outside Diameter0.3750 in
- Conductor SizeAWG 14
- Outside Diameter0.378 in, 9.6 mm
- Wire Gauge14 AWG
Details
- Approval Listing RegulationsTC-ER-JP, WTTC, PLTC-ER, ITC-ER, AWM Style 20886, (UL) Type MTW, DP-1, c(UL) TC and CIC FT4, RoHS, REACH
- Bending Radius4 x cable OD
- BrandingSILFLEX
- Cable SeriesSILFLEX
- Conductor MarkingBlack with white numbers and one green/yellow ground
- Conductor Strand41/30 bare copper
- Copper Wt Lbs 1000 Ft51 lbs
- Insulation MaterialPVC/Nylon
- Jacket ColorGray
- Jacket MaterialPVC
- Number of Conductors4
- Oil ResistantOil Res II
- Pack Quantity1
- Prop 65 StatementNot applicable
- ShieldingUnshielded
- Temperature Range-40°C - +90°C static
- TrademarkLUTZE SILFLEX®
- TypeTRAY-ER
- Voltage600V 90C TC-ER-JP, 1000V 90C WTTC, 600V MTW, 1000V 80C AWM
- Warranty5 years
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)