Specifications
Dimensions
- Cable Outside Diameter23.10 mm
- Conductor SizeAWG 18
- Outside Diameter0.91 in, 23.1 mm
- Wire Gauge18 AWG
Details
- Approval Listing RegulationsTC-ER-JP, WTTC, PLTC-ER, ITC-ER, AWM Style 20886, (UL) Type MTW, DP-1, c(UL) TC and CIC FT4, RoHS, REACH
- Bending Radius4 x cable OD
- BrandingSILFLEX
- Cable SeriesSILFLEX
- Conductor MarkingBlack with white numbers and one green/yellow ground
- Conductor Strand19/30 bare copper
- Copper Wt Lbs 1000 Ft302 lbs
- Insulation MaterialPVC/Nylon
- Jacket ColorGray
- Jacket MaterialPVC
- Number of Conductors50
- Oil ResistantOil Res II
- Pack Quantity1
- Prop 65 StatementNot applicable
- ShieldingUnshielded
- Temperature Range-40°C - +90°C static
- TrademarkLUTZE SILFLEX®
- TypeTRAY-ER
- Voltage600V 90C TC-ER-JP, 1000V 90C WTTC, 600V MTW, 1000V 80C AWM
- Warranty5 years
Overview
Mfr description
A3081850 SILFLEX®-TRAY-ER AWG18/50C GRY
- Flexible Control and Tray Cable for Stationary Applications
- Multi-conductor cable for tray and control applications, with exposed run (open wiring) approval
- Machine tools, machine and plant construction, HVAC technology, assembly and production lines, and other industrial applications
- Compliant with NFPA 79 requirements
- Crush impact resistant
- Gas/vapor-tight sheath per UL 1277
- Non-wicking fillers
- Sunlight resistant
- Flame retardant
- Direct burial (AWG 18 and larger)
- Talc and silicone free