Specifications
Dimensions
- Conductor SizeAWG 20
- Outside Diameter0.287 in, 7.3 mm
Details
- Approval Listing RegulationsPLTC-ER, ITC-ER, AWM Style 20886, (UL) Type MTW, DP-1, c(UL) TC and CIC FT4, RoHS, REACH
- Bending Radius4 x cable OD
- BrandingSILFLEX
- Conductor MarkingBlack with white numbers and one green/yellow ground
- Conductor Strand10/30 bare copper
- Copper Wt Lbs 1000 Ft13 lbs
- Insulation MaterialPVC/Nylon
- Jacket ColorGray
- Jacket MaterialPVC
- Number of Conductors4
- Oil ResistantOil Res II
- Pack Quantity1
- Prop 65 StatementNot applicable
- ShieldingUnshielded
- Temperature Range-40°C - +90°C static
- TrademarkLUTZE SILFLEX®
- Voltage300V 90C PLTC-ER, 300V 90C ITC-ER, 600V MTW, 1000V 80C AWM
- Warranty5 years
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)