Motion
FMM20-CV
LUTZE TOP-T Fittings Metal EMC Metric M20
MI ITEM #09294393
MFR #FMM20-CV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LUTZE TOP-T Fittings Metal EMC Metric M20
MI ITEM #09294393
MFR #FMM20-CV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thread Size
    M20x1.5

Details

  • Approval Listing Regulations
    UL Listed Type 4X
  • Body Material
    Brass, nickel plated
  • Branding
    TOP-T
  • Clamping Range
    0.295-0.551 in, 7.5-14 mm
  • Intermittent Temperature Range
    -40°C - +150°C / -40°F - +302°F
  • O Ring Material
    NBR
  • Operating Temperature Range
    -20°C - +100°C / -4°F - +212 °F
  • Pack Quantity
    10
  • Protection Class
    IP68
  • Seal Material
    CR Chloroprene Rubber
  • Series
    Metal EMC Metric
  • Thread Standard
    Metric EN 60423
  • Warranty
    5 years

Overview

Mfr description
FMM20-CV CABLE FITTING METAL M20X1.5 EMC
  • Adapts to different size cable shields
  • 360° vibration proof shield termination
  • Integrated strain relief
  • Wide sealing and clamping range
  • Updated design for easy installation
  • Easy insertion of the cable from either end of the fitting
  • Low contact resistance due to large alloy copper contacts
  • Manufactured according to EN 62444

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought