Motion
FMNPT114-CV
Pipe Fitting - Brass Nickel-Plated Material, 1.2500 in Pipe Size
MI ITEM #09294416
MFR #FMNPT114-CV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Brass Nickel-Plated Material, 1.2500 in Pipe Size
MI ITEM #09294416
MFR #FMNPT114-CV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pipe Size
    1.2500 in
  • Thread Size
    NPT 1 1/4"

Details

  • Approval Listing Regulations
    UL Listed Type 4X
  • Body Material
    Brass, nickel plated
  • Branding
    TOP-T
  • Clamping Range
    0.866-1.260 in, 22-32 mm
  • Intermittent Temperature Range
    -40°C - +150°C / -40°F - +302°F
  • Material
    Brass Nickel-Plated
  • Operating Temperature Range
    -20°C - +100°C / -4°F - +212 °F
  • Pack Quantity
    5
  • Protection Class
    IP68
  • Seal Material
    CR Chloroprene Rubber
  • Series
    Metal EMC NPT
  • Thread Standard
    NPT ANSI B1.20.1
  • Warranty
    5 years

Overview

Mfr description
FMNPT114-CV FITTING METAL NPT 1 1/4" EMC
  • Adapts to different size cable shields
  • 360° vibration proof shield termination
  • Integrated strain relief
  • Wide sealing and clamping range
  • Updated design for easy installation
  • Easy insertion of the cable from either end of the fitting
  • Low contact resistance due to large alloy copper contacts
  • Manufactured according to EN 62444

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought