Motion
FMNPT212-CEX

Lutze Incorporated
FMNPT212-CEX

LUTZE TOP-T Fittings Metal NPT 2 1/2" Large Diameter
MI ITEM #09294420
MFR #FMNPT212-CEX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lutze Incorporated
FMNPT212-CEX

LUTZE TOP-T Fittings Metal NPT 2 1/2" Large Diameter
MI ITEM #09294420
MFR #FMNPT212-CEX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thread Size
    NPT 2 1/2"

Details

  • Approval Listing Regulations
    UL Listed acc. to UL 2225
  • Body Material
    Brass, nickel plated
  • Branding
    TOP-T
  • Clamping Range
    1.812-2.440 in, 46-62 mm
  • Intermittent Temperature Range
    -40°C - +150°C / -40°F - +302°F
  • Operating Temperature Range
    -20°C - +100°C / -4°F - +212 °F
  • Pack Quantity
    1
  • Protection Class
    IP68
  • Seal Material
    CR Chloroprene Rubber
  • Series
    Metal EMC NPT
  • Thread Standard
    NPT ANSI B1.20.1
  • Warranty
    5 years

Overview

Mfr description
FMNPT212-CEX FITTING METAL NPT 2 1/2" SH
  • Designed for large diameter cables
  • Two seal inserts for clamping range adjustment
  • Adapts to different size cable shields
  • 360° shield termination
  • Wide sealing and clamping range
  • Fast and easy to install
  • Manufactured according to EN 62448

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought